GFX-M1-25/480-M-0-RR-P-C0
Gefran Process Controllers, GEFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFX-M1-25/480-M-0-RR-P-C0

Gefran Process Controllers, GEFLEX Series
In stock
Item Number
GFX-M1-25/480-M-0-RR-P-C0
MFG Item Number
F032014
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, GEFLEX Series
Item #
GFX-M1-25/480-M-0-RR-P-C0
GFX-M1-25/480-M-0-RR-P-C0 Geflex

GEFLEX Series Information


Specifications

Specifications
Manufacturer Part Number F032014
Item Number GFX-M1-25/480-M-0-RR-P-C0
Manufacturer Gefran
Product Series GEFLEX
Family Series Gefran Process Controllers, GEFLEX Series
Rated Voltage 24-530 VAC
Nominal Rated Voltage 480 VAC
Rated Current 25 A
Load Type Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads
Utilization Category AC-1
Control Input 0-10 VDC, 24 VDC Digital, 4-20 mA, RTD, Thermocouple
Auxiliary Output (2) Relay
Firing Mode Zero Crossing
Communications Modbus RTU
Alarm Outputs (2) Relay
Current Limiter No
Integrated Fuse No
On-Board Temperature PID Yes
Signal Feedback No
Approvals CE, EAC, UL
RoHS Yes
Net Weight 1.433 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved