GQ-90-48-A-1-3
Gefran Relays, GQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GQ-90-48-A-1-3

Gefran Relays, GQ Series
In stock
Item Number
GQ-90-48-A-1-3
MFG Item Number
F043119
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GQ Series
Item #
GQ-90-48-A-1-3
GQ-90-48-A-1-3 480V, 90A, Solid

GQ Series Information

Zero crossing relay with antiparallel double SCR output is the most used solid state relay in industrial applications. In fact, it can be used for resistive, inductive and capacity loads. "Zero crossing" relay is energized when voltage meets the zero point and opens when current meets the zero point, depending on the signal control on the input circuit.

This relay has been designed to stand high‑value transitory applications. When the relay has to stand high currents for a long period, it is necessary to grant a proper dissipation and an adequate electrical connection between relay terminals and the load. Heatsinks, plug‑in connectors, varistors, fuses, thermostats and fans, adhesive dissipating strips, are available as fittings.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F043119
Item Number GQ-90-48-A-1-3
Manufacturer Gefran
Product Series GQ
Family Series Gefran Relays, GQ Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 20-260 VAC
Input Polarity AC
Output Voltage 40-528 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 90 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber Yes
Net Weight 0.235 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved