1980104XDPXR1R1
Gemco Limit Switches, 1980 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1980104XDPXR1R1

Gemco Limit Switches, 1980 Series
In stock
Item Number
1980104XDPXR1R1
MFG Item Number
1980104XDPXR1R1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, 1980 Series
Item #
1980104XDPXR1R1
ROTATING CAM LIMIT SWITCH

1980 Series Information

  • Precision cam Adjustment At Any Angular Position of the Camshaft
  • Speeds from 0 to 500 RPM In Either Direction
  • No Special Cams Required For Any Contact Setting From 4 to 356 Degrees
  • No Tools Required To Adjust Cam Setting
  • Accurate Repeatability


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1980104XDPXR1R1
Item Number 1980104XDPXR1R1
Manufacturer Gemco
Product Series 1980
Family Series Gemco Limit Switches, 1980 Series
Shaft Extension None
Output DPDT
Gear Reducer Right Angle
Ratio 1:1
Net Weight 0 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved