2006-402-R-10-C
Gemco Limit Switches, 2006 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2006-402-R-10-C

Gemco Limit Switches, 2006 Series
In stock
Item Number
2006-402-R-10-C
MFG Item Number
2006402R10C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, 2006 Series
Item #
2006-402-R-10-C
Rotary Limit Switch

2006 Series Information

  • Reduces Hazards to Inexperienced Users
  • Removes Danger of Terminal Shorting From Water, Corrosion, Or Accidental Shorting From Other Metal Objects, Because of Its Insulating Properties
  • Enclosures are made of FIBRALLOY ‑ An Electrical Insulator
  • Reduces Design Time
  • Reduces Machine Work On Special Cams and Gears For Different Operating Ratios


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2006402R10C
Item Number 2006-402-R-10-C
Manufacturer Gemco
Product Series 2006
Family Series Gemco Limit Switches, 2006 Series
Shaft Extension Right Hand
Output 2-DPDT
Gear Reducer None
Ratio 10:1
NEMA Rating NEMA 4
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved