114166
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114166

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
In stock
Item Number
114166
MFG Item Number
114166
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Intrinsically Safe Barriers, Zener Barrier Series
Item #
114166
Single Channel Zener Barrier

Zener Barrier Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114166
Item Number 114166
Manufacturer Gems Sensors & Controls
Product Series Zener Barrier
Family Series Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Signal Input Current Max 250 mA
Signal Input Voltage Max 30 V
Signal Polarity Positive
Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
Capacitance 0.07 µF
Inductance 0.35 mH
Series Resistance 33.9 Ohm
Approvals CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved