1200SGF300223EA
Gems Sensors & Controls Transducers, 1200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200SGF300223EA

Gems Sensors & Controls Transducers, 1200 Series
In stock
Item Number
1200SGF300223EA
MFG Item Number
1200SGF300223EA
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transducers, 1200 Series
Item #
1200SGF300223EA
Pressure Transducer

1200 Series Information


Specifications

Specifications
Manufacturer Part Number 1200SGF300223EA
Item Number 1200SGF300223EA
Manufacturer Gems Sensors & Controls
Product Series 1200
Family Series Gems Sensors & Controls Transducers, 1200 Series
Type OEM
Pressure Range (Gauge) 0-30 psi
Max Pressure (Gauge) 30 psi
Input 12-35 VDC
Output 0-10 VDC
Electrical Connection Cable - Jacketed, Shielded
Electrical Wire Length 9 '
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range '-5-180 °F
Approvals cURus
RoHS No
Net Weight 0.37 lbs
Gross Weight 0.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved