122342
Gems Sensors & Controls Switches, FS-4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122342

Gems Sensors & Controls Switches, FS-4 Series
In stock
Item Number
122342
MFG Item Number
122342
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-4 Series
Item #
122342
FS-4 Series - Low Cost, Molded

FS-4 Series Information

  • .1 to 1.5 GPM Flow Rate
  • 9/16 ‑18 UNF Port Size
  • Fixed Setting Type
The FS‑4 Series makes flow protection economical for a broad range of industrial applications such as welders, lubrication systems, medical sterilizers and laundry chemicals dispensing.
  • Ryton Primary Construction Material
  • 15% Set Point Accuracy

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122342
Item Number 122342
Manufacturer Gems Sensors & Controls
Product Series FS-4
Family Series Gems Sensors & Controls Switches, FS-4 Series
Material Ryton
Sensor Type Piston
Flow Setting 0.5 gpm
Flow Range 0 to 1 gpm
Port Size 9/16 " -18 UNF-2B
Switch Type SPST
Set Point Accuracy 15 %
Maximum Pressure 250 psi
Set Point Differential 20 %
Recommended Filtration 50 Micron
Approvals UL;CSA;CE
Net Weight 0.17 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved