128500
Gems Sensors & Controls Sensors, LS-700F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

128500

Gems Sensors & Controls Sensors, LS-700F Series
In stock
Item Number
128500
MFG Item Number
128500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-700F Series
Item #
128500
LS-700F Series Level Switch

LS-700F Series Information

  • Buna N Float Material
  • 150 PSI Max Pressure
  • UL Recognized
Level monitoring and temperature switch in a single unit. Intermediate in size; single‑setting temperature sensor is in bottom of stem.
  • Ideal for Oils and Water
  • Small, Lightweight, and Extremely Stable


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 128500
Item Number 128500
Manufacturer Gems Sensors & Controls
Product Series LS-700F
Family Series Gems Sensors & Controls Sensors, LS-700F Series
Float Type Vertical Float
Contacts SPST-NC
Body Composition Stainless Steel
PSI Rating 400
Temperature Range (F) -40-221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved