129662
Gems Sensors & Controls Switches, FS-150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129662

Gems Sensors & Controls Switches, FS-150 Series
In stock
Item Number
129662
MFG Item Number
129662
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-150 Series
Item #
129662
FS-150 Series - Straight Flow Path

FS-150 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129662
Item Number 129662
Manufacturer Gems Sensors & Controls
Product Series FS-150
Family Series Gems Sensors & Controls Switches, FS-150 Series
Material Polypropylene
Sensor Type Piston
Flow Setting 2 gpm
Flow Range 1.01 to 5 gpm
Port Size 1/2 " NPT Male
Switch Type SPST
Set Point Accuracy 15 %
Maximum Pressure 200 psi
Set Point Differential 20 %
Recommended Filtration 150 Micron
Approvals UL;CSA;CE
Net Weight 0 lbs
Gross Weight 0.2145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved