133299
Gems Sensors & Controls Sensors, LS-1900TFE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133299

Gems Sensors & Controls Sensors, LS-1900TFE Series
In stock
Item Number
133299
MFG Item Number
133299
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-1900TFE Series
Item #
133299
LS-1900TFE Series Level Switch

LS-1900TFE Series Information

  • Large Size
  • Lead Wires
  • RoHS Compliance
Each of these series offers its own unique features. Choose from the selection when all‑plastic material is desirable and tank space is not restricted.
  • Suited for Rough Service
  • Ideal for Chemical and Plating Applications


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133299
Item Number 133299
Manufacturer Gems Sensors & Controls
Product Series LS-1900TFE
Family Series Gems Sensors & Controls Sensors, LS-1900TFE Series
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Body Composition Teflon
Diameter 53.98 mm
PSI Rating 30
Temperature Range (F) -40-300 °F
Approvals CE
Net Weight 0.245 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved