143585
Gems Sensors & Controls Sensors, ELS-1100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

143585

Gems Sensors & Controls Sensors, ELS-1100 Series
In stock
Item Number
143585
MFG Item Number
143585
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELS-1100 Series
Item #
143585
Level Switch, ELS-1100 Series

ELS-1100 Series Information


  • 18 mA Current Consumption
  • Polysulfone or Nylon Housing Materials
  • 0 To 150 PSI Maximum Operating Pressure
These polysulfone units are both compact and economical. They feature a variety of mountings, power requirements and electrical terminations to make it easy to find a perfect match for your application.
  • UL Listed
  • 1 mm Repeatability


Specifications

Specifications
Manufacturer Part Number 143585
Item Number 143585
Manufacturer Gems Sensors & Controls
Product Series ELS-1100
Family Series Gems Sensors & Controls Sensors, ELS-1100 Series
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
PSI Rating 150
Temperature Range (F) 0-176 °F
Approvals UL
Net Weight 0.045 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved