153064
Gems Sensors & Controls Sensors, ELS-1100HT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

153064

Gems Sensors & Controls Sensors, ELS-1100HT Series
In stock
Item Number
153064
MFG Item Number
153064
153064 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELS-1100HT Series
Item #
153064
ELS-1100HT Series Level Switch

ELS-1100HT Series Information


Specifications

Specifications
Manufacturer Part Number 153064
Item Number 153064
Manufacturer Gems Sensors & Controls
Product Series ELS-1100HT
Family Series Gems Sensors & Controls Sensors, ELS-1100HT Series
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
PSI Rating 150
Temperature Range (F) -40-230 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved