155420
Gems Sensors & Controls Sensors, RFI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

155420

Gems Sensors & Controls Sensors, RFI Series
In stock
Item Number
155420
MFG Item Number
155420
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RFI Series
Item #
155420
RFI - Visual Indicator

RFI Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155420
Item Number 155420
Manufacturer Gems Sensors & Controls
Product Series RFI
Family Series Gems Sensors & Controls Sensors, RFI Series
Material Polypropylene
Sensor Type RotorFlow
Flow Range 0.1-5 gpm
Port Size 1/4 "
Port Style NPT Female
Maximum Pressure 100 psi
Recommended Filtration 150 micron
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.212 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved