155886
Gems Sensors & Controls Switches, RFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

155886

Gems Sensors & Controls Switches, RFS Series
In stock
Item Number
155886
MFG Item Number
155886
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, RFS Series
Item #
155886
RFS Series - Flow Set Point

RFS Series Information


Specifications

Specifications
Manufacturer Part Number 155886
Item Number 155886
Manufacturer Gems Sensors & Controls
Product Series RFS
Family Series Gems Sensors & Controls Switches, RFS Series
Material Polypropylene
Sensor Type Rotor Type
Flow Setting 1.5-20 gpm
Port Size 1/2 " NPT Female
Switch Type SPDT
Set Point Accuracy 5 %
Maximum Pressure 100 psi
Set Point Differential 15 %
Recommended Filtration 150 Micron
Approvals CE, UL
Net Weight 0.56 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved