160405
Gems Sensors & Controls Sensors, LS-159000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

160405

Gems Sensors & Controls Sensors, LS-159000 Series
In stock
Item Number
160405
MFG Item Number
160405
160405 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-159000 Series
Item #
160405
LS-159000 Series Level Switch

LS-159000 Series Information

  • Large Size
  • Polymeric Wire Leads
  • Vertical Mounting Attitude
Bottle type level switches are ideal for large or small tanks or where access to the inside is impractical or impossible. These units mount completely outside of the tank, at the level actuation point.
  • UL Recognized
  • N.O. or N.C. Switch Operation


Specifications

Specifications
Manufacturer Part Number 160405
Item Number 160405
Manufacturer Gems Sensors & Controls
Product Series LS-159000
Family Series Gems Sensors & Controls Sensors, LS-159000 Series
Float Type Vertical Float
Contacts SPST-NC
Body Composition Buna
Diameter 25.4 mm
PSI Rating 250
Temperature Range (F) -40-250 °F
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved