160950
Gems Sensors & Controls Sensors, LS-7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

160950

Gems Sensors & Controls Sensors, LS-7 Series
In stock
Item Number
160950
MFG Item Number
160950
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-7 Series
Item #
160950
LS-7 Series Level Switch

LS-7 Series Information

  • No. 22 AWG
  • RoHS Compliance
  • SPST, 20VA Switch Rating
These low‑cost units are ideal for high volume use in small tanks and vessels. Engineered plastics construction offers broad compatibility in water, oils and chemicals.
  • Ideal for Oils and Fuel
  • Can rotate 180 Degrees

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 160950
Item Number 160950
Manufacturer Gems Sensors & Controls
Product Series LS-7
Family Series Gems Sensors & Controls Sensors, LS-7 Series
Float Type Horizontal Float
Contacts SPST
Body Composition Nylon
Diameter 17.46 mm
PSI Rating 100
Temperature Range (F) -40-250 °F
Approvals CE, CSA, UL
Net Weight 0.2355 lbs
Gross Weight 0.2355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved