165073
Gems Sensors & Controls Switches, RFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

165073

Gems Sensors & Controls Switches, RFS Series
In stock
Item Number
165073
MFG Item Number
165073
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, RFS Series
Item #
165073
Flow Switch, RFS Series, Flow Set

RFS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 165073
Item Number 165073
Manufacturer Gems Sensors & Controls
Product Series RFS
Family Series Gems Sensors & Controls Switches, RFS Series
Material 316 Stainless Steel
Sensor Type Rotor Type
Flow Setting 0.1-5 gpm
Port Size 9/16 " -18 Straight Thread
Switch Type SPDT
Set Point Accuracy 5 %
Maximum Pressure 200 psi
Set Point Differential 15 %
Recommended Filtration 150 Micron
Approvals CE, UL
Net Weight 0.925 lbs
Gross Weight 1.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved