170232
Gems Sensors & Controls Switches, FS-500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170232

Gems Sensors & Controls Switches, FS-500 Series
In stock
Item Number
170232
MFG Item Number
170232
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-500 Series
Item #
170232
FS-500 Series - Low Cost Units for

FS-500 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170232
Item Number 170232
Manufacturer Gems Sensors & Controls
Product Series FS-500
Family Series Gems Sensors & Controls Switches, FS-500 Series
Material Polypropylene
Sensor Type Shuttle
Flow Setting 0.5 gpm
Flow Range 0 to 1 gpm
Port Size 3/4 " NPT Female
Switch Type SPST
Set Point Accuracy 20 %
Maximum Pressure 100 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals UL
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved