173931
Gems Sensors & Controls Sensors, FT-110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

173931

Gems Sensors & Controls Sensors, FT-110 Series
In stock
Item Number
173931
MFG Item Number
173931
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, FT-110 Series
Item #
173931
FT-110 - TurboFlow_ Economic Flow

FT-110 Series Information


Specifications

Specifications
Manufacturer Part Number 173931
Item Number 173931
Manufacturer Gems Sensors & Controls
Product Series FT-110
Family Series Gems Sensors & Controls Sensors, FT-110 Series
Material Nylon 12
Sensor Type TurboFlow
Flow Range 0.13-1.3 gpm
Port Size 3/8 "
Port Style NPT Male
Input Power 5-24 VDC
Standard Flow Accuracy 3 %
Maximum Pressure 200 psi
Recommended Filtration 50 micron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved