181130
Gems Sensors & Controls Switches, FS-380 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181130

Gems Sensors & Controls Switches, FS-380 Series
In stock
Item Number
181130
MFG Item Number
181130
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-380 Series
Item #
181130
FS-380 Series - Compact Flow Switch

FS-380 Series Information

  • Brass or Stainless Steel Material
  • Multiple port sizes available
  • Fixed Setting Type
These rigged inline flow switched require 100 micron filtration and are less susceptible to clogging than other high‑pressure inline flow switches. The one‑piece magnetic PPS composite piston makes the FS‑380 ideal for high‑pressure applications such as industrial cleaning equipment. The FS‑380 is also an excellent choice for semicon cooling applications where simple design and reliable operation are required.
  • ‑20 to 275 Fahrenheit operating temperature
  • .15 GPM to 2 GPM

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 181130
Item Number 181130
Manufacturer Gems Sensors & Controls
Product Series FS-380
Family Series Gems Sensors & Controls Switches, FS-380 Series
Material Brass
Sensor Type Piston
Flow Setting 0.15 gpm
Flow Range 0 to 1 gpm
Port Size 3/8 " NPT Male
Switch Type SPST
Set Point Accuracy 20 %
Maximum Pressure 1,500 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals UL;CE
Net Weight 0.387 lbs
Gross Weight 0.387 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved