The store will not work correctly when cookies are disabled.
181688
Gems Sensors & Controls Switches, RFS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
RFS Series - Flow Set Point
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
181688 |
Item Number |
181688 |
Manufacturer |
Gems Sensors & Controls |
Product Series |
RFS |
Family Series |
Gems Sensors & Controls Switches, RFS Series |
Material |
Brass |
Sensor Type |
Rotor Type |
Flow Setting |
8-60 gpm |
Port Size |
1 " NPT Female |
Switch Type |
SPDT |
Set Point Accuracy |
5 % |
Maximum Pressure |
200 psi |
Set Point Differential |
15 % |
Recommended Filtration |
150 Micron |
Approvals |
CE, UL |
Net Weight |
1.635 lbs |
Gross Weight |
1.75 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved