194472
Gems Sensors & Controls Sensors, ELS-1150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

194472

Gems Sensors & Controls Sensors, ELS-1150 Series
In stock
Item Number
194472
MFG Item Number
194472
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELS-1150 Series
Item #
194472
ELS-1150 Series Level Switch

ELS-1150 Series Information

  • Explosion Proof
  • Corrosion Resistance
  • Hydraulic and Lubricating Oil Reservoirs
The enhanced ELS‑1150 series is the highest performing electro optic level switch from Gems Sensors. The ELS‑1150 features a microprocessor board design to provide a wide range of capabilities including sinking and sourcing and time delay outputs. The strong fused glass prism eliminates leak potential and is capable of handling extreme temperature and pressure applications up to 2500 psi. Built with solid state reliability, the sensor is available at an affordable price in Nickel‑Plated Carbon Steel or Stainless Steel. The compact size of the sensor makes them ideal candidates for monitoring the small, pressurized vessels found in HVAC, refrigeration and hydraulic applications in Oil and Gas. The sensors are most commonly used for low, high and intermediate level detection in a variety of media.
  • 1 mA Current Composition
  • 0 To 2500 PSI Maximum Operating Pressure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 194472
Item Number 194472
Manufacturer Gems Sensors & Controls
Product Series ELS-1150
Family Series Gems Sensors & Controls Sensors, ELS-1150 Series
Float Type Horizontal, Vertical Float
Switching Current 0.018 A
Connection Type Wire Leads
PSI Rating 2,500
Temperature Range (F) -40-212 °F
Approvals CE, UL
Net Weight 0.211 lbs
Gross Weight 0.211 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved