197081
Gems Sensors & Controls Switches, FS-380P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

197081

Gems Sensors & Controls Switches, FS-380P Series
In stock
Item Number
197081
MFG Item Number
197081
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-380P Series
Item #
197081
FS-380P Series - Industrial

FS-380P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 197081
Item Number 197081
Manufacturer Gems Sensors & Controls
Product Series FS-380P
Family Series Gems Sensors & Controls Switches, FS-380P Series
Material Polypropylene
Sensor Type Piston
Flow Setting 0.25 gpm
Flow Range 0 to 1 gpm
Port Size 3/8 " NPT Male
Switch Type SPST
Set Point Accuracy 20 %
Maximum Pressure 125 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals UL;CE
Net Weight 0.1145 lbs
Gross Weight 0.1145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved