201540
Gems Sensors & Controls Sensors, LS-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

201540

Gems Sensors & Controls Sensors, LS-3 Series
In stock
Item Number
201540
MFG Item Number
201540
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-3 Series
Item #
201540
LS-3 Series Level Switch

LS-3 Series Information

  • Compact Size
  • High Reliability
  • Low Costs in NPT
These Level Switches are ideal for shallow tanks or restricted spaces, or for any low‑cost, high volume use. The LS‑3 Series are available in FDA compliant materials.
  • UL Recognized
  • Switch SPST

Specifications

Specifications
Manufacturer Part Number 201540
Item Number 201540
Manufacturer Gems Sensors & Controls
Product Series LS-3
Family Series Gems Sensors & Controls Sensors, LS-3 Series
Float Type Vertical Float
Contacts SPST-NO
Body Composition Polypropylene
Diameter 19.05 mm
PSI Rating 15
Temperature Range (F) -40-212 °F
Approvals CE, CSA, UL
Net Weight 0.079 lbs
Gross Weight 0.079 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved