216445
Gems Sensors & Controls Switches, FS-380P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

216445

Gems Sensors & Controls Switches, FS-380P Series
In stock
Item Number
216445
MFG Item Number
216445
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-380P Series
Item #
216445
FS-380P Series - Industrial

FS-380P Series Information


Specifications

Specifications
Manufacturer Part Number 216445
Item Number 216445
Manufacturer Gems Sensors & Controls
Product Series FS-380P
Family Series Gems Sensors & Controls Switches, FS-380P Series
Material Polypropylene
Sensor Type Piston
Flow Setting 0.08 gpm
Flow Range 0-1 gpm
Port Size 3/8 " NPT Male
Switch Type SPST
Set Point Accuracy 25 %
Maximum Pressure 125 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals CE, UL
Net Weight 0.1125 lbs
Gross Weight 0.1125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved