224501
Gems Sensors & Controls Sensors, ELS-950 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

224501

Gems Sensors & Controls Sensors, ELS-950 Series
In stock
Item Number
224501
MFG Item Number
224501
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELS-950 Series
Item #
224501
ELS-950 Series Level Switch

ELS-950 Series Information

  • Leak Detection for Drip Pans
  • Low Level Warning in Hydraulic Reservoirs
  • Coolant Reservoir Monitoring and Warning
The ELS‑950 Series represents Gems' smallest electro‑optic level sensors developed to monitor a broad range of media including OHV type fluids. Our UL‑approved design features a TPE over‑molded electronics insert, TPE insulated wires, and fluorocarbon o‑ring seals that create a watertight, environmentally resistant assembly, ideally suited for use in harsh environments offering excellent temperature and pressure capabilities. The ELS‑950 is excellent for industrial OEMs requiring a solid‑state sensor for small space and high temperature environments.
  • 0 To 250 Operating Pressure
  • ‑40 to 230 Degrees Fahrenheit Operating Temperature

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 224501
Item Number 224501
Manufacturer Gems Sensors & Controls
Product Series ELS-950
Family Series Gems Sensors & Controls Sensors, ELS-950 Series
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
Connection Type Wire Leads
PSI Rating 250
Temperature Range (F) -40-230 °F
Approvals CE, UL
Net Weight 0.0665 lbs
Gross Weight 0.0665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved