227201
Gems Sensors & Controls Sensors, ELS-1150XP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

227201

Gems Sensors & Controls Sensors, ELS-1150XP Series
In stock
Item Number
227201
MFG Item Number
227201
227201 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELS-1150XP Series
Item #
227201
ELS-1150XP Series Level Switch

ELS-1150XP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 227201
Item Number 227201
Manufacturer Gems Sensors & Controls
Product Series ELS-1150XP
Family Series Gems Sensors & Controls Sensors, ELS-1150XP Series
Float Type Horizontal, Vertical Float
Switching Current 0.1 A
Connection Type Wire Leads
PSI Rating 5,000
Temperature Range (F) -40-257 °F
Approvals FM
Net Weight 0 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved