230207
Gems Sensors & Controls Sensors, RFA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

230207

Gems Sensors & Controls Sensors, RFA Series
In stock
Item Number
230207
MFG Item Number
230207
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RFA Series
Item #
230207
RFA - Flow Rate Monitoring

RFA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 230207
Item Number 230207
Manufacturer Gems Sensors & Controls
Product Series RFA
Family Series Gems Sensors & Controls Sensors, RFA Series
Material Polypropylene
Sensor Type RotorFlow
Flow Range 1.5-12 gpm
Port Size 1/2 "
Port Style NPT Female
Input Power 5-24 VDC
Output 0-10 VDC
Standard Flow Accuracy 7 %
Maximum Pressure 100 psi
Recommended Filtration 150 micron
Approvals UR
Net Weight 0.31 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved