230500-1-55
Gems Sensors & Controls Switches, FS-600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

230500-1-55

Gems Sensors & Controls Switches, FS-600 Series
In stock
Item Number
230500-1-55
MFG Item Number
230500-1-55
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-600 Series
Item #
230500-1-55
FS-600 Series- No Moving Part,

FS-600 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 230500-1-55
Item Number 230500-1-55
Manufacturer Gems Sensors & Controls
Product Series FS-600
Family Series Gems Sensors & Controls Switches, FS-600 Series
Material Brass
Sensor Type Thermal Dispersion
Flow Setting 1.23 gpm
Flow Range 1.01-5 gpm
Port Size 1/2 " NPT Female
Switch Type SPST
Set Point Accuracy 15 %
Maximum Pressure 363 psi
Set Point Differential 20 %
Approvals CE
Net Weight 2.215 lbs
Gross Weight 2.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved