232177
Gems Sensors & Controls Sensors, ELS-950M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

232177

Gems Sensors & Controls Sensors, ELS-950M Series
In stock
Item Number
232177
MFG Item Number
232177
Series
232177 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELS-950M Series
Item #
232177
ELS-950M Series Level Switch

ELS-950M Series Information

  • Leak Detection for Drip Pans
  • Coolant Reservoir Monitoring and Warning
  • Low Level Warning in Hydraulic Reservoirs
The ELS‑950M Series represents Gems' most compact alloy‑housed electro‑optic level sensors. They monitor a broad range of media including OHV type fluids. Our UL‑approved design features a brass housing, fused glass prism, and TPE insulated wires. They provide a durable, watertight, and environmentally resistant assembly, ideally suited for use in harsh environments including outdoors and engine bays. They offer excellent temperature and pressure capabilities. The ELS‑950M is excellent for industrial OEMs requiring a solid‑state sensor for small space and high temperature environments.
  • ‑40 to 230 Degrees Fahrenheit Operating Temperature
  • 0 To 250 PSI Operating Pressure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 232177
Item Number 232177
Manufacturer Gems Sensors & Controls
Product Series ELS-950M
Family Series Gems Sensors & Controls Sensors, ELS-950M Series
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
PSI Rating 250
Temperature Range (F) -40-230 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved