26601
Gems Sensors & Controls Switches, FS-400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26601

Gems Sensors & Controls Switches, FS-400 Series
In stock
Item Number
26601
MFG Item Number
26601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-400 Series
Item #
26601
FS-400 Adjustable Series - General

FS-400 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26601
Item Number 26601
Manufacturer Gems Sensors & Controls
Product Series FS-400
Family Series Gems Sensors & Controls Switches, FS-400 Series
Material Bronze
Sensor Type Shuttle
Flow Setting 2-8 gpm
Port Size 3/4 " NPT Female
Switch Type SPDT
Set Point Accuracy 10 %
Maximum Pressure 400 psi
Set Point Differential 15 %
Recommended Filtration 150 Micron
Approvals CE, CSA, FM, UL
Net Weight 1.4195 lbs
Gross Weight 1.4195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved