26931
Gems Sensors & Controls Switches, FS-925 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26931

Gems Sensors & Controls Switches, FS-925 Series
In stock
Item Number
26931
MFG Item Number
26931
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-925 Series
Item #
26931
FS-925 Series - General Purpose

FS-925 Series Information

  • Reliable and Consistent Performance
  • Grass or Stainless Steel Material
  • .1 GPM to 1.5 GPM Flow Rate
These switches provide accurate detection of excessive or insufficient flow rates in such applications as: protecting against loss of fluid flow in hydraulic systems, assuring proper coolant flow in semiconductor processing equipment, monitoring high pressure lubrication systems, and ensuring proper air flow in water/waste systems.
  • 1000 PSIG Maximum Operating Pressure
  • 10% Set Point Accuracy

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26931
Item Number 26931
Manufacturer Gems Sensors & Controls
Product Series FS-925
Family Series Gems Sensors & Controls Switches, FS-925 Series
Material Brass
Sensor Type Piston
Flow Setting 1.5 gpm
Flow Range 1.01-5 gpm
Port Size 1/4 " NPT Female
Switch Type SPDT
Set Point Accuracy 10 %
Maximum Pressure 1,000 psi
Set Point Differential 15 %
Recommended Filtration 50 Micron
Approvals CE, CSA, FM, UL
Net Weight 1.885 lbs
Gross Weight 1.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved