27051
Gems Sensors & Controls Switches, FS-200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27051

Gems Sensors & Controls Switches, FS-200 Series
In stock
Item Number
27051
MFG Item Number
27051
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-200 Series
Item #
27051
FS-200 Series - General Purpose,

FS-200 Series Information

  • Bronze or Stainless Steel Material
  • Fixed or Adjustable setting type
  • 1 to 2 Inch NPT Port Size
The FS‑200 Series offers accurate flow detection, with 1% repeatability, over a broad range of flow setting and port sizes. Its durable construction provides long‑life reliability in either water or oil. Generous flow paths keep pressure drop low. These switches are ideal for detection of improper flow rates in high volume lubrication, cooling or process systems.
  • Fixed .5 GPM to 100 GPM or adjustable 1 to 15 GPM
  • External Adjustability

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27051
Item Number 27051
Manufacturer Gems Sensors & Controls
Product Series FS-200
Family Series Gems Sensors & Controls Switches, FS-200 Series
Material 316 Stainless Steel
Sensor Type Shuttle
Flow Setting 0.5 gpm
Flow Range 0-1 gpm
Port Size 1 " NPT Female
Switch Type SPDT
Set Point Accuracy 10 %
Maximum Pressure 400 psi
Set Point Differential 15 %
Recommended Filtration 150 Micron
Approvals CE, CSA, FM, UL
Net Weight 2.0685 lbs
Gross Weight 2.0685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved