29609
Gems Sensors & Controls Switches, FS-550 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

29609

Gems Sensors & Controls Switches, FS-550 Series
In stock
Item Number
29609
MFG Item Number
29609
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-550 Series
Item #
29609
FS-550 Series - High Pressure,

FS-550 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29609
Item Number 29609
Manufacturer Gems Sensors & Controls
Product Series FS-550
Family Series Gems Sensors & Controls Switches, FS-550 Series
Material 316 Stainless Steel
Sensor Type Paddle
Flow Setting 15-52 gpm
Port Size 1 " NPT Male
Switch Type SPDT
Set Point Accuracy 25 %
Maximum Pressure 2,000 psi
Approvals CE, CSA, FM, UL
Net Weight 0.857 lbs
Gross Weight 0.857 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved