35651
Gems Sensors & Controls Sensors, LS-1800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35651

Gems Sensors & Controls Sensors, LS-1800 Series
In stock
Item Number
35651
MFG Item Number
35651
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-1800 Series
Item #
35651
LS-1800 Series Level Switch

LS-1800 Series Information

  • Long Life
  • Excellent Stability
  • Use in Oils and Water
  • Polymeric Lead Wires
  • UL and CSA Recognized

Specifications

Specifications
Manufacturer Part Number 35651
Item Number 35651
Manufacturer Gems Sensors & Controls
Product Series LS-1800
Family Series Gems Sensors & Controls Sensors, LS-1800 Series
Float Type Vertical Float
Contacts SPST-NO
Body Composition Buna
Diameter 31.75 mm
PSI Rating 150
Temperature Range (F) -40-230 °F
Net Weight 0.2175 lbs
Gross Weight 0.2175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved