54806
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54806

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
In stock
Item Number
54806
MFG Item Number
54806
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Intrinsically Safe Barriers, Zener Barrier Series
Item #
54806
Dual Channel Zener Barrier

Zener Barrier Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54806
Item Number 54806
Manufacturer Gems Sensors & Controls
Product Series Zener Barrier
Family Series Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Signal Input Current Max 60 mA
Signal Input Voltage Max 30 V
Signal Polarity Positive
Hazardous Location Class 1, Class 2, Division 1, Division 2, D
Capacitance 2.4 µF
Inductance 6 mH
Series Resistance 275 Ohm
Approvals CSA, UL
Net Weight 1.075 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved