57144
Gems Sensors & Controls Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57144

Gems Sensors & Controls Sensors
In stock
Item Number
57144
MFG Item Number
57144
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
57144
TH-800 Series Level Switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57144
Item Number 57144
Manufacturer Gems Sensors & Controls
Family Series Gems Sensors & Controls Sensors
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Body Composition Buna
Diameter 31.75 mm
PSI Rating 150
Temperature Range (F) -40-230 °F
Approvals CSA, UL
Net Weight 0.286 lbs
Gross Weight 0.286 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved