01105.99.01
General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01105.99.01

General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
In stock
Item Number
01105.99.01
MFG Item Number
01105
This item cannot be canceled or returned
01105.99.01 is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Super Vu-Tron Stage Lighting Series
Item #
01105.99.01
1 AWG STAGE LIGHTING-BLK-MISC

Super Vu-Tron Stage Lighting Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01105
Item Number 01105.99.01
Manufacturer General Cable
Product Series Super Vu-Tron Stage Lighting
Family Series General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Conductor Type Stranded
Stranding 827/30
Wire Gauge 1 AWG
Jacket Color Black
Voltage Rating 600 VAC
Current Rating 220 A
Temperature Rating -58-221 °F
Outer Diameter 0.575 "
Comments UL SC, CSA PPC
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved