01107.XX.01
General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01107.XX.01

General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
In stock
Item Number
01107.XX.01
MFG Item Number
01107
This item cannot be canceled or returned
01107.XX.01 is available to buy in increments of 9000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Super Vu-Tron Stage Lighting Series
Item #
01107.XX.01
4 AWG STAGE LIGHTING-BLK-MISC

Super Vu-Tron Stage Lighting Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01107
Item Number 01107.XX.01
Manufacturer General Cable
Product Series Super Vu-Tron Stage Lighting
Family Series General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Conductor Type Stranded
Stranding 416/30
Wire Gauge 4 AWG
Jacket Color Black
Voltage Rating 600 VAC
Current Rating 140 A
Temperature Rating -58-221 °F
Outer Diameter 0.475 "
Comments UL SC, CSA PPC
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved