76812.R8.03
General Cable Wire & Cable, UL MTW TFF AWM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76812.R8.03

General Cable Wire & Cable, UL MTW TFF AWM Series
In stock
Item Number
76812.R8.03
MFG Item Number
76812
This item cannot be canceled or returned
76812.R8.03 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, UL MTW TFF AWM Series
Item #
76812.R8.03
14 GA MTW 90C RED

UL MTW TFF AWM Series Information

  • Temperature Range of ‑20 to 105 Degrees Celsius for TFF/AWM
  • Temperature Range of ‑40 to 90 Degrees Celsius for MTW
  • Fully Annealed Stranded Bare Copper per ASTM B‑8
  • Outstanding Oil, Flame, and Moisture Resistance
  • Premium Grade, Color Coded PVC Insulation
  • 18 through 8 AWG
  • 600 Volt Rated
  • RoHS Compliant
  • Extra Flexible

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 76812
Item Number 76812.R8.03
Manufacturer General Cable
Product Series UL MTW TFF AWM
Family Series General Cable Wire & Cable, UL MTW TFF AWM Series
Conductor Type Stranded
Stranding 19/0.0159
Wire Gauge 14 AWG
Jacket Color Red
Voltage Rating 600 VAC
Insulation Material PVC
Insulation Thickness 0.032 "
Length 500 '
Temperature Rating -40-194 °F
Outer Diameter 0.136 "
Comments UL MTW, UL AWM, UL TFF, CSA TEW
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved