C1361.38.90
General Cable Wire & Cable, Command Speaker Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C1361.38.90

General Cable Wire & Cable, Command Speaker Series
In stock
Item Number
C1361.38.90
MFG Item Number
C1361
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Command Speaker Series
Item #
C1361.38.90
2C/14 SPKR WIRE CLR

Command Speaker Series Information

  • 24 through 12 AWG Fully One Bare, One Annealed Tin Stranded Copper Conductor per ASTM B‑174
  • Premium‑Grade, Color‑Coded PVC Insulation
  • High‑Quality PVC Jacketing
Command Series Speaker Cable was designed to offer outstanding performance at an affordable price. The cables are ideal for Hi‑Fi setups, home theater, and digital audio applications.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C1361
Item Number C1361.38.90
Manufacturer General Cable
Product Series Command Speaker
Family Series General Cable Wire & Cable, Command Speaker Series
Number of Conductors 2
Conductor Type Stranded
Wire Gauge 14 AWG
Stranding 41/30
Jacket Color Clear
Temperature Rating -4-140 °F
Shielding Unshielded
Drain Wire None
Insulation Thickness 0.025 "
Insulation Material PVC
Outer Diameter 0.235 "
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved