E1502S.41.01
General Cable Wire & Cable, Life Safety Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1502S.41.01

General Cable Wire & Cable, Life Safety Series
In stock
Item Number
E1502S.41.01
MFG Item Number
E1502S
This item cannot be canceled or returned
E1502S.41.01 is available to buy in increments of 25000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Life Safety Series
Item #
E1502S.41.01
2C/18 SBC UNSH TYPE FPLR

Life Safety Series Information

  • Constructed with Premium Materials for Maximum Performance and Longevity
  • Available In Shielded and Plenum Varieties
  • Available In Multiple Color Options
General Cable's designs have proven themselves in the area of fire system security over time; all are fabricated with solid, bare copper conductors and insulations and jackets of premium‑grade PVC. Offered both with and without shields, the former to protect these critical circuits from noise, these cables will provide the latest in available technology for the system installer and contractor.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1502S
Item Number E1502S.41.01
Manufacturer General Cable
Product Series Life Safety
Family Series General Cable Wire & Cable, Life Safety Series
Number of Conductors 2
Conductor Type Solid
Wire Gauge 18 AWG
Jacket Color Black
Jacket Thickness 0.015 "
Voltage Rating 300 V
Temperature Rating -4-167 °F
Plenum or Riser? Riser
Shielding Unshielded
Drain Wire None
Insulation Thickness 0.01 "
Insulation Material PVC
Outer Diameter 0.15 "
Length 1,000 '
Approvals NEC, UL
RoHS Compliant Yes
Comments NEC 760 FPLR, UL 1666
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved