E2203S.41.02
General Cable Wire & Cable, Security Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E2203S.41.02

General Cable Wire & Cable, Security Cable Series
In stock
Item Number
E2203S.41.02
MFG Item Number
E2203S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Security Cable Series
Item #
E2203S.41.02
3C/18 7/26BC OA SH CMP/CL3P

Security Cable Series Information

  • Constructed with Premium Materials to Ensure Maximum Performance and Quality
  • Shielded Varieties Available for Noise‑Sensitive Environments
  • Footing Markings on All Wire Jackets for Easy Installation
General Cable designs have proven themselves in the area of sound and security over time; most are fabricated with solid or stranded, bare copper conductors with insulations and jackets of premium grades of PVC. We offer both parallel and cabled designs both with and without shields. Sequential footage markings on the jackets are offered on all products.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E2203S
Item Number E2203S.41.02
Manufacturer General Cable
Product Series Security Cable
Family Series General Cable Wire & Cable, Security Cable Series
Number of Conductors 3
Conductor Type Stranded
Wire Gauge 18 AWG
Stranding 7/26
Jacket Color White
Jacket Thickness 0.015 "
Voltage Rating 300 V
Temperature Rating 32-167 °F
Plenum or Riser? Plenum
Shielding Overall
Shielding Material Aluminum Polyester Foil
Drain Wire Single
Insulation Thickness 0.008 "
Insulation Material PVC
Outer Diameter 0.169 "
Length 1,000 '
Approvals cULus, NEC, NFPA
RoHS Compliant No
Comments NEC 800 CMP, NEC 725 CL3P, NFPA 262
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved