A47B15A15T3100
Globe Motors Fans, AC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A47B15A15T3100

Globe Motors Fans, AC INPUT SQUARE Series
In stock
Item Number
A47B15A15T3100
MFG Item Number
A47B15A15T3100-GLM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT SQUARE Series
Item #
A47B15A15T3100
FAN, 119MM SQ X 38MM, 115VAC, 105CFM

AC INPUT SQUARE Series Information

  • Sizes Up to 4.69" Square
  • 115~230 VAC
  • 10~102 CFM
  • Ball Bearings
  • UL E105397, CSA 72877
Globe Motors Tubeaxial fans provide long life, high temperature extremes, low noise over time, and maximum shock and vibration resistance. They are available with plastic or metal housings and offer a wide variety of accessories. These fans are ideal where high air flow under low pressure is needed.

  • Wire Leads or Terminal Connectors
  • Metal or Plastic Housings


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A47B15A15T3100-GLM
Item Number A47B15A15T3100
Manufacturer Globe Motors
Product Series AC INPUT SQUARE
Family Series Globe Motors Fans, AC INPUT SQUARE Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 102 CFM
Current Rating 0.21 A
Power Consumption 14.5 W
Fan Speed 2,900 RPM
Noise Level 41 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) 14-158 °F
Approvals CSA, UL
RoHS Yes
Net Weight 1.2125 lbs
Gross Weight 1.2125 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved