0952-01
Greenlee Hand Tools, 952 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0952-01

Greenlee Hand Tools, 952 Series
In stock
Item Number
0952-01
MFG Item Number
0952-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 952 Series
Item #
0952-01
Cutter,Cable Mc (0952-01) (Pop)

952 Series Information

  • Cuts in Seconds with A Few Quick Turns of the Crank and an Easy Twist of the Armor
  • Thumb Screw Allows for Easy Adjustment for Cable Sizes Up to 1 in
  • Convenient Under‑Handle Blade Storage Holds Spare Blades
  • Quick Load Clamp System Makes Repeat Cuts Fast and Easy
  • Use with AC and MC Cable Up to 1 in outside Diameter
  • Will Not Nick Inner Conductors


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0952-01
Item Number 0952-01
Manufacturer Greenlee
Product Series 952
Family Series Greenlee Hand Tools, 952 Series
Tool Type Cable Cutter, Conduit Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Jaw Capacity 1 "
Application Cable
Insulated No
Net Weight 0.835 lbs
Gross Weight 0.854 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved