12307
Greenlee Knockouts, SCSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12307

Greenlee Knockouts, SCSS Series
In stock
Item Number
12307
MFG Item Number
12307
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, SCSS Series
Item #
12307
PUNCH UNT-3/4in. (POP)

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12307
Item Number 12307
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Hole Diameter (in) 0.74 "
Hole Diameter (mm) 19.1 mm
Capacity (GA) 14 AWG
Capacity (mm) 2 mm
Operator Type Self-Centering, Split Slug
Material Application Aluminum, Fiberglass, Plastic, Steel
Driver Type Hydraulic, Manual, Power
Net Weight 0.45 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved