231
Greenlee Knockouts, ECP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

231

Greenlee Knockouts, ECP Series
In stock
Item Number
231
MFG Item Number
231
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, ECP Series
Item #
231
PUNCH UNIT 15 PIN PK OF 1

ECP Series Information

  • Drill only one pilot hole
  • Universal size punches for front or back mount
  • Cut‑out and mounting slots are punched in one operation
  • Fast, accurate panel punching with no sawing or filing required


Specifications

Specifications
Manufacturer Part Number 231
Item Number 231
Manufacturer Greenlee
Product Series ECP
Family Series Greenlee Knockouts, ECP Series
Capacity (GA) 16 ga
Capacity (mm) 1.5 mm
Driver Type Electric, Hydraulic, Manual
Operator Type Electronic Connector Panel
Material Application Aluminum, Steel
Comments 9 Pin Connector
Net Weight 1.37 lbs
Gross Weight 1.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved