2983AV
Greenlee Knockouts, SR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2983AV

Greenlee Knockouts, SR Series
In stock
Item Number
2983AV
MFG Item Number
2983AV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, SR Series
Item #
2983AV
DIE 4.54 (115.4) PK OF 1

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2983AV
Item Number 2983AV
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Conduit & Pipe Size 4 "
Hole Diameter (in) 4.544 "
Hole Diameter (mm) 115.4 mm
Capacity (GA) 10 AWG
Capacity (mm) 3.5 mm
Operator Type Standard Round
Material Application Aluminum, Fiberglass, Plastic, Steel
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 2.76 lbs
Gross Weight 2.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved