CSJ-100
Greenlee Multimeters, CSJ-100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSJ-100

Greenlee Multimeters, CSJ-100 Series
In stock
Item Number
CSJ-100
MFG Item Number
CSJ-100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, CSJ-100 Series
Item #
CSJ-100
CLAMPMETER,OPEN JAW

CSJ-100 Series Information

  • AC amperage, AC/DC voltage measurement.
  • Open jaw design eases AC current measurement.
  • Slim profile with build‑in probe storage on back.
  • Measures resistance up to 20Mohm.
  • Audible continuity and diode test.
  • Bright LED and audible alarm for non‑contact voltage detection.
  • Auto power off for longer battery life.
  • Data hold to capture measurements.
  • 2000 count LCD.
  • Accessories included: (2) 1.5V AAA batteries, test leads and carrying case.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSJ-100
Item Number CSJ-100
Manufacturer Greenlee
Product Series CSJ-100
Family Series Greenlee Multimeters, CSJ-100 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS No
Max Current (AC) 200 A
Max Resistance 20 MOhm
NIST Certified No
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
No. of Displayed Digits 4
Jaw Size 0.6 "
Net Weight 1.15 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved