AIR4100T12R
Greystone Energy Systems Air Quality Meters, AIR4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AIR4100T12R

Greystone Energy Systems Air Quality Meters, AIR4 Series
In stock
Item Number
AIR4100T12R
MFG Item Number
AIR4100T12R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, AIR4 Series
Item #
AIR4100T12R
Room air quality monitor c/w linear

AIR4 Series Information

  • True Air Quality Monitor
  • Microprocessor based controller
  • Linear and stepped analog output
  • Optional relay output
  • Optional temperature sensor
  • LCD Display

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AIR4100T12R
Item Number AIR4100T12R
Manufacturer Greystone Energy Systems
Product Series AIR4
Family Series Greystone Energy Systems Air Quality Meters, AIR4 Series
Display None
Max CO2 ppm 2,000 ppm
Temperature 23-122 °F
Relative Humidity 5-95 %
NIST Certified No
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved